Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics HVAC Sensors, THD Series
THD-WD1-T
Autonics HVAC Sensors, THD Series
Temp/Humidity Transducer, Wall
MFG Item Number
THD-WD1-T
This item cannot be canceled or returned
Description
Temp/Humidity Transducer, Wall
HVAC Sensor
Temperature Sensor
Various Output Modes
Communication Speed: 115,200 bps
Wide Range of Temp./Humidity Measurement ‑19.9 to 60.0 ° / 0.0 to 99.9% RH
Temperature sensors for HVAC commercial and industrial settings. Compact and fast, it allows for ease of monitoring and regulation. Multiple output modes and temperature and humidity measurement.
Specifications
Specifications
Manufacturer Part Number
THD-WD1-T
Manufacturer
Autonics
Product Series
THD
Family Series
Autonics HVAC Sensors, THD Series
Description
Temp/Humidity Transducer, Wall mount, 100mm sensing pole, 3 digit display, RS485 output (Modbus RTU),
Application
Indoor, Room
Output
Modbus
Humidity Sensor
Yes
Humidity Range
0-99.9% RH
Operating Temperature
-19.9-60 °C
Function
Humidity, Temperature
Display
LED
Approvals
CE
Net Weight
0 lbs
Gross Weight
0 lbs
THD-WD1-T
Autonics HVAC Sensors, THD Series