Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GE Circuit Breakers, THED Series
THED114015
GE Circuit Breakers, THED Series
15A 1POLE 18KAIC 347VAC 125VDC
MFG Item Number
THED114015
This item cannot be canceled or returned
Description
Circuit Breakers, THED Series
15A 1POLE 18KAIC 347VAC 125VDC
Single‑pole, 15‑and 20‑ampere breakers are also UL listed as switching duty breakers, suitable for switching 120 Vac (TEB), 277, 347 Vac (TED, THED) fluorescent lighting loads Suitable for 10 kAIC at 480 Vac, but not labeled or UL listed Two‑pole breaker is furnished in three‑pole case Not UL listed, rated 5kA @ 120V, 240V and 480v UL listed for HID (high intensity discharge)
Specifications
Specifications
Manufacturer Part Number
THED114015
Manufacturer
GE
Product Series
THED
Family Series
GE Circuit Breakers, THED Series
Description
The E150 product line consists of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, and Molded-Case Switches rated up to 150 Amps and 600 Volts AC. Catalog numbers include the complete breaker or switch. The WL catalog number suffix
Poles
1
Current Rating
150 A
Max Voltage
480 VAC
Gross Weight
1.475 lbs
Net Weight
1.47 lbs
THED114015
GE Circuit Breakers, THED Series