Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Circuit Breakers, THED Series
THED124025
GE Circuit Breakers, THED Series
MFG Item Number
THED124025
This item cannot be canceled or returned
Description
Circuit Breakers, THED Series
- Single‑pole, 15‑and 20‑ampere breakers are also UL listed as switching duty breakers, suitable for switching 120 Vac (TEB), 277, 347 Vac (TED, THED) fluorescent lighting loads
- Suitable for 10 kAIC at 480 Vac, but not labeled or UL listed
- Two‑pole breaker is furnished in three‑pole case
- Not UL listed, rated 5kA @ 120V, 240V and 480v
- UL listed for HID (high intensity discharge)
Specifications
Specifications
| Manufacturer Part Number |
THED124025 |
| Manufacturer |
GE |
| Product Series |
THED |
| Family Series |
GE Circuit Breakers, THED Series |
| Description |
Industrial Breakers. E-Frame Lugs And Accessories .. Thed 2-Pole 480v. E Frame. |
| Poles |
2 |
| Current Rating |
150 A |
| Max Voltage |
480 VAC |
| Gross Weight |
3.567 lbs |
| Net Weight |
3.56 lbs |
THED124025
GE Circuit Breakers, THED Series