THED124025WL
GE Circuit Breakers, THED Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THED124025WL

GE Circuit Breakers, THED Series

THED124025WL

GE Circuit Breakers, THED Series
E FRAME
MFG Item Number
THED124025WL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, THED Series
Item #
THED124025WL
E FRAME

THED Series Information

  • Single‑pole, 15‑and 20‑ampere breakers are also UL listed as switching duty breakers, suitable for switching 120 Vac (TEB), 277, 347 Vac (TED, THED) fluorescent lighting loads
  • Suitable for 10 kAIC at 480 Vac, but not labeled or UL listed
  • Two‑pole breaker is furnished in three‑pole case
  • Not UL listed, rated 5kA @ 120V, 240V and 480v
  • UL listed for HID (high intensity discharge)

Specifications

Specifications
Manufacturer Part Number THED124025WL
Manufacturer GE
Product Series THED
Family Series GE Circuit Breakers, THED Series
Description The E150 product line consists of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, and Molded-Case Switches rated up to 150 Amps and 600 Volts AC. Catalog numbers include the complete breaker or switch. The WL catalog number suffix
Poles 2
Current Rating 150 A
Max Voltage 480 VAC
Gross Weight 3.47 lbs
Net Weight 3.47 lbs