Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Circuit Breakers, THED Series
THED134150WL
GE Circuit Breakers, THED Series
3 POLE 480VAC 150A BREAKER
MFG Item Number
THED134150WL
This item cannot be canceled or returned
Description
Circuit Breakers, THED Series
3 POLE 480VAC 150A BREAKER
- Single‑pole, 15‑and 20‑ampere breakers are also UL listed as switching duty breakers, suitable for switching 120 Vac (TEB), 277, 347 Vac (TED, THED) fluorescent lighting loads
- Suitable for 10 kAIC at 480 Vac, but not labeled or UL listed
- Two‑pole breaker is furnished in three‑pole case
- Not UL listed, rated 5kA @ 120V, 240V and 480v
- UL listed for HID (high intensity discharge)
Specifications
Specifications
| Manufacturer Part Number |
THED134150WL |
| Manufacturer |
GE |
| Product Series |
THED |
| Family Series |
GE Circuit Breakers, THED Series |
| Description |
General Electric E-frame lugs and accessories. Industrial breakers. 3 pole 480VAC 150 amps breaker. |
| Poles |
3 |
| Current Rating |
150 A |
| Max Voltage |
480 VAC |
| Gross Weight |
4.165 lbs |
| Net Weight |
4.16 lbs |
THED134150WL
GE Circuit Breakers, THED Series