Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Circuit Breakers, A Series
THHQB1130GF
GE Circuit Breakers, A Series
Thhqb 1130Gf Circuit Breaker
MFG Item Number
THHQB1130GF
This item cannot be canceled or returned
Description
Circuit Breakers, A Series
Thhqb 1130Gf Circuit Breaker
- Branch circuit breakers for use with AQ panels (208/120 Vac 3‑phase or 240 Vac single phase)
Specifications
Specifications
| Manufacturer Part Number |
THHQB1130GF |
| Manufacturer |
GE |
| Product Series |
A |
| Family Series |
GE Circuit Breakers, A Series |
| Description |
Thhqb 1130Gf Circuit Breaker |
| Poles |
1 |
| Current Rating |
30 A |
| Max Voltage |
240 VAC |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
THHQB1130GF
GE Circuit Breakers, A Series