Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GE Circuit Breakers, A Series
THHQB1170
GE Circuit Breakers, A Series
THHQB MCB 70A 22kA 1P 120/240V
MFG Item Number
THHQB1170
This item cannot be canceled or returned
Description
Circuit Breakers, A Series
THHQB MCB 70A 22kA 1P 120/240V
Branch circuit breakers for use with AQ panels (208/120 Vac 3‑phase or 240 Vac single phase)
Specifications
Specifications
Manufacturer Part Number
THHQB1170
Manufacturer
GE
Product Series
A
Family Series
GE Circuit Breakers, A Series
Description
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers
Poles
1
Current Rating
70 A
Max Voltage
240 VAC
Gross Weight
0.403 lbs
Net Weight
0.3682 lbs
THHQB1170
GE Circuit Breakers, A Series