Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GE Circuit Breakers, A Series
THHQB32035
GE Circuit Breakers, A Series
THHQB MCB 35A 22kA 3P 240V
MFG Item Number
THHQB32035
This item cannot be canceled or returned
Description
Circuit Breakers, A Series
THHQB MCB 35A 22kA 3P 240V
Branch circuit breakers for use with AQ panels (208/120 Vac 3‑phase or 240 Vac single phase)
Specifications
Specifications
Manufacturer Part Number
THHQB32035
Manufacturer
GE
Product Series
A
Family Series
GE Circuit Breakers, A Series
Description
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers
Poles
3
Current Rating
35 A
Max Voltage
240 VAC
Gross Weight
1.21 lbs
Net Weight
1.1246 lbs
THHQB32035
GE Circuit Breakers, A Series