THHQC1115

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THHQC1115

GE Circuit Breakers, A Series

THHQC1115

GE Circuit Breakers, A Series
CIRCUIT BREAKER 1P 15A
MFG Item Number
THHQC1115
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, A Series
Item #
THHQC1115
CIRCUIT BREAKER 1P 15A

A Series Information

  • Branch circuit breakers for use with AQ panels (208/120 Vac 3‑phase or 240 Vac single phase)

Specifications

Specifications
Manufacturer Part Number THHQC1115
Manufacturer GE
Product Series A
Family Series GE Circuit Breakers, A Series
Description General Electric THHQC 1-pole GFCI. Industrial breakers. 1 pole 120/240V 22KA 15 amps W/LOAD lug.
Poles 1
Current Rating 15 A
Max Voltage 240 VAC
Gross Weight 0.342 lbs
Net Weight 0.3131 lbs