THHQC2120

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THHQC2120

GE Circuit Breakers, A Series

THHQC2120

GE Circuit Breakers, A Series
CIRCUIT BREAKER 2P 20A
MFG Item Number
THHQC2120
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, A Series
Item #
THHQC2120
CIRCUIT BREAKER 2P 20A

A Series Information

  • Branch circuit breakers for use with AQ panels (208/120 Vac 3‑phase or 240 Vac single phase)

Specifications

Specifications
Manufacturer Part Number THHQC2120
Manufacturer GE
Product Series A
Family Series GE Circuit Breakers, A Series
Description Industrial Breakers. Thhqc 1-Pole Gfci. Thhqc 2-Pole 120/240v. 21208491
Poles 2
Current Rating 20 A
Max Voltage 240 VAC
Gross Weight 0.37 lbs
Net Weight 0.3131 lbs