Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Circuit Breakers, A Series
THHQC2135
GE Circuit Breakers, A Series
2 POLE 120/240V 22KA 35A W/LOAD LUG
MFG Item Number
THHQC2135
This item cannot be canceled or returned
Description
Circuit Breakers, A Series
2 POLE 120/240V 22KA 35A W/LOAD LUG
- Branch circuit breakers for use with AQ panels (208/120 Vac 3‑phase or 240 Vac single phase)
Specifications
Specifications
| Manufacturer Part Number |
THHQC2135 |
| Manufacturer |
GE |
| Product Series |
A |
| Family Series |
GE Circuit Breakers, A Series |
| Description |
Industrial Breakers. Thhqc 1-Pole Gfci. Thhqc 2-Pole 120/240v. 21350729 |
| Poles |
2 |
| Current Rating |
35 A |
| Max Voltage |
240 VAC |
| Gross Weight |
0.8 lbs |
| Net Weight |
0.8 lbs |
THHQC2135
GE Circuit Breakers, A Series