Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GE Circuit Breakers, A Series
THHQC22020WL
GE Circuit Breakers, A Series
CIRCUIT BREAKER 2P 90A 120/240V 22KA
MFG Item Number
THHQC22020WL
This item cannot be canceled or returned
Description
Circuit Breakers, A Series
CIRCUIT BREAKER 2P 90A 120/240V 22KA
Branch circuit breakers for use with AQ panels (208/120 Vac 3‑phase or 240 Vac single phase)
Specifications
Specifications
Manufacturer Part Number
THHQC22020WL
Manufacturer
GE
Product Series
A
Family Series
GE Circuit Breakers, A Series
Description
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QC breakers are lug-lug versions of the Q Line and are available for 35mm DIN rail mounting. All Q Line
Poles
2
Current Rating
20 A
Max Voltage
240 VAC
Gross Weight
0.838 lbs
Net Weight
0.7806 lbs
THHQC22020WL
GE Circuit Breakers, A Series