THHQC22035WL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THHQC22035WL

GE Circuit Breakers, A Series

THHQC22035WL

GE Circuit Breakers, A Series
CIRCUIT BREAKER 2P 35A
MFG Item Number
THHQC22035WL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, A Series
Item #
THHQC22035WL
CIRCUIT BREAKER 2P 35A

A Series Information

  • Branch circuit breakers for use with AQ panels (208/120 Vac 3‑phase or 240 Vac single phase)

Specifications

Specifications
Manufacturer Part Number THHQC22035WL
Manufacturer GE
Product Series A
Family Series GE Circuit Breakers, A Series
Description Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QC breakers are lug-lug versions of the Q Line and are available for 35mm DIN rail mounting. All Q Line
Poles 2
Current Rating 35 A
Max Voltage 240 VAC
Gross Weight 0.838 lbs
Net Weight 0.7806 lbs