Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
THHQC32035WL GE Circuit Breakers, A Series, CIRCUIT BREAKER 3P 35A 240V 22KA
MFG Item Number
THHQC32035WL
THHQC32035WL GE Circuit Breakers, A Series, CIRCUIT BREAKER 3P 35A 240V 22KA
MFG Item Number
THHQC32035WL
This item cannot be canceled or returned
Description
Circuit Breakers, A Series
CIRCUIT BREAKER 3P 35A 240V 22KA
Branch circuit breakers for use with AQ panels (208/120 Vac 3‑phase or 240 Vac single phase)
Specifications
Specifications
Manufacturer Part Number
THHQC32035WL
Manufacturer
GE
Product Series
A
Family Series
GE Circuit Breakers, A Series
Description
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QC breakers are lug-lug versions of the Q Line and are available for 35mm DIN rail mounting. All Q Line
Poles
3
Current Rating
35 A
Max Voltage
240 VAC
Gross Weight
1.343 lbs
Net Weight
1.2767 lbs
THHQC32035WL
GE Circuit Breakers, A Series