THHQL1120AF2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THHQL1120AF2

GE Circuit Breakers, A Series

THHQL1120AF2

GE Circuit Breakers, A Series
AFCI 20A CIRCUIT BREAKER
MFG Item Number
THHQL1120AF2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, A Series
Item #
THHQL1120AF2
AFCI 20A CIRCUIT BREAKER

A Series Information

  • Branch circuit breakers for use with AQ panels (208/120 Vac 3‑phase or 240 Vac single phase)

Specifications

Specifications
Manufacturer Part Number THHQL1120AF2
Manufacturer GE
Product Series A
Family Series GE Circuit Breakers, A Series
Description Arc fault breakers are designed to detect and prevent damages from arcing caused by damaged wire insulation or a frayed extension cord. All Q Line circuit breakers are one inch wide per pole, compact devices that feature: Quick-make / Quick-break
Poles 1
Current Rating 20 A
Max Voltage 240 VAC
Gross Weight 0.001 lbs
Net Weight 0.36 lbs