Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GE Circuit Breakers, A Series
THHQL1130HID
GE Circuit Breakers, A Series
BREAKER 1P 30A 120/240V 22KA HID
MFG Item Number
THHQL1130HID
This item cannot be canceled or returned
Description
Circuit Breakers, A Series
BREAKER 1P 30A 120/240V 22KA HID
Branch circuit breakers for use with AQ panels (208/120 Vac 3‑phase or 240 Vac single phase)
Specifications
Specifications
Manufacturer Part Number
THHQL1130HID
Manufacturer
GE
Product Series
A
Family Series
GE Circuit Breakers, A Series
Description
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q Line used for connection to load centers and lighting panels.
Poles
1
Current Rating
30 A
Max Voltage
240 VAC
Gross Weight
0.39 lbs
Net Weight
0.3572 lbs
THHQL1130HID
GE Circuit Breakers, A Series