Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GE Circuit Breakers, A Series
THHQL1170
GE Circuit Breakers, A Series
CIRCUIT BREAKER 1P 70A 120/240V 22KA
MFG Item Number
THHQL1170
This item cannot be canceled or returned
Description
Circuit Breakers, A Series
CIRCUIT BREAKER 1P 70A 120/240V 22KA
Branch circuit breakers for use with AQ panels (208/120 Vac 3‑phase or 240 Vac single phase)
Specifications
Specifications
Manufacturer Part Number
THHQL1170
Manufacturer
GE
Product Series
A
Family Series
GE Circuit Breakers, A Series
Description
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q Line used for connection to load centers and lighting panels.
Poles
1
Current Rating
70 A
Max Voltage
240 VAC
Gross Weight
0.39 lbs
Net Weight
0.3572 lbs
THHQL1170
GE Circuit Breakers, A Series