Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GE Circuit Breakers, A Series
THHQL2130
GE Circuit Breakers, A Series
THHQL 2P 120/240V 22K IC 30AMP
MFG Item Number
THHQL2130
This item cannot be canceled or returned
Description
Circuit Breakers, A Series
THHQL 2P 120/240V 22K IC 30AMP
Branch circuit breakers for use with AQ panels (208/120 Vac 3‑phase or 240 Vac single phase)
Specifications
Specifications
Manufacturer Part Number
THHQL2130
Manufacturer
GE
Product Series
A
Family Series
GE Circuit Breakers, A Series
Description
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q Line used for connection to load centers and lighting panels.
Poles
2
Current Rating
30 A
Max Voltage
240 VAC
Gross Weight
0.609 lbs
Net Weight
0.609 lbs
THHQL2130
GE Circuit Breakers, A Series