Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
THHQL22025 GE Circuit Breakers, A Series, CIRCUIT BREAKER 2P 25A 240V 22KA
MFG Item Number
THHQL22025
THHQL22025 GE Circuit Breakers, A Series, CIRCUIT BREAKER 2P 25A 240V 22KA
MFG Item Number
THHQL22025
This item cannot be canceled or returned
Description
Circuit Breakers, A Series
CIRCUIT BREAKER 2P 25A 240V 22KA
Branch circuit breakers for use with AQ panels (208/120 Vac 3‑phase or 240 Vac single phase)
Specifications
Specifications
Manufacturer Part Number
THHQL22025
Manufacturer
GE
Product Series
A
Family Series
GE Circuit Breakers, A Series
Description
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q Line used for connection to load centers and lighting panels.
Poles
2
Current Rating
25 A
Max Voltage
240 VAC
Gross Weight
0.802 lbs
Net Weight
0.7365 lbs
THHQL22025
GE Circuit Breakers, A Series