THHQL22045

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THHQL22045

GE Circuit Breakers, A Series

THHQL22045

GE Circuit Breakers, A Series
CIRCUIT BREAKER 2P 45A
MFG Item Number
THHQL22045
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, A Series
Item #
THHQL22045
CIRCUIT BREAKER 2P 45A

A Series Information

  • Branch circuit breakers for use with AQ panels (208/120 Vac 3‑phase or 240 Vac single phase)

Specifications

Specifications
Manufacturer Part Number THHQL22045
Manufacturer GE
Product Series A
Family Series GE Circuit Breakers, A Series
Description Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q Line used for connection to load centers and lighting panels.
Poles 2
Current Rating 45 A
Max Voltage 240 VAC
Gross Weight 0.794 lbs
Net Weight 0.7277 lbs