Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | THIH-16 |
|---|---|
| Manufacturer | ILME |
| Family Series | ILME Plugs & Receptacles |
| Description | 16 PL 2 LVR HYGENIC PNL MT BS |
| Number of Contacts | None (Housing Only) |
| Operating Temperature | -40-70 °C |
| Material | Thermoplastic |
| Composition | Non-Metallic |
| Enclosure | Bulkhead |
| Approvals | CE, cURus |
| Net Weight | 0.15 lbs |
| Gross Weight | 0.15 lbs |