THL-1024U-30

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
THL-1024U-30 Macromatic Relays, THL Series, On Delay Timer, 0.1-10 Sec, 24-240V
MFG Item Number
THL-1024U-30

THL-1024U-30 Macromatic Relays, THL Series, On Delay Timer, 0.1-10 Sec, 24-240V

MFG Item Number
THL-1024U-30
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, THL Series
Item #
THL-1024U-30
On Delay Timer, 0.1-10 Sec, 24-240V

THL Series Information

  • Universal Input Voltage: 24‑240V AC & 12‑48V DC
  • Onboard and Remote Adjustable or Fixed Time Delays from 0.01 Seconds to 100 Hours
  • Two‑Terminal Series‑Connection with the Load

Specifications

Specifications
Manufacturer Part Number THL-1024U-30
Manufacturer Macromatic
Product Series THL
Family Series Macromatic Relays, THL Series
Description On Delay Timer, 0.1-10 Sec, 24-240V AC/12-48VDC Coil, Onboard Adjust, 1A Solid State Output
Time Range Adjustment Fixed, Onboard, Remote
Adjustment Operator Onboard
Max Time 100 Hrs
AC Voltage 24-240 VAC
DC Voltage 12-48 VDC
Contact Rating 10 A
Net Weight 0.135 lbs
Gross Weight 0.15 lbs