THL-1024U-36

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THL-1024U-36

Macromatic Relays, THL Series

THL-1024U-36

Macromatic Relays, THL Series
On Delay timer, 10-1000 Sec, 24-240V
MFG Item Number
THL-1024U-36
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, THL Series
Item #
THL-1024U-36
On Delay timer, 10-1000 Sec, 24-240V

THL Series Information

  • Universal Input Voltage: 24‑240V AC & 12‑48V DC
  • Onboard and Remote Adjustable or Fixed Time Delays from 0.01 Seconds to 100 Hours
  • Two‑Terminal Series‑Connection with the Load

Specifications

Specifications
Manufacturer Part Number THL-1024U-36
Manufacturer Macromatic
Product Series THL
Family Series Macromatic Relays, THL Series
Description On Delay timer, 10-1000 Sec, 24-240V AC/12-48VDC, Onboard Adjust, 1A Solid State Output
Time Range Adjustment Fixed, Onboard, Remote
Adjustment Operator Onboard
Max Time 100 Hrs
AC Voltage 24-240 VAC
DC Voltage 12-48 VDC
Contact Rating 10 A
Net Weight 0 lbs
Gross Weight 0 lbs