Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
THLK2125 GE Load Centers, POWER SUPPLY MODULE 125A 2P 240V
THLK2125 GE Load Centers, POWER SUPPLY MODULE 125A 2P 240V
This item cannot be canceled or returned
Description
POWER SUPPLY MODULE 125A 2P 240V
Specifications
Specifications
Manufacturer Part Number
THLK2125
Manufacturer
GE
Family Series
GE Load Centers
Description
The THLK2125 is a 2 pole plug-in kit designed to economically supply power to a subpanel. It is rated up to 125 A and can be used as a sub-feed or feed-thru lug.
Net Weight
0.5292 lbs
Gross Weight
0.586 lbs