Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Control Techniques Drives
THM-KIT-F8
Control Techniques Drives
Through Hole Mount Kit for Unidrive
MFG Item Number
3470-0083-00
This item cannot be canceled or returned
Description
Through Hole Mount Kit for Unidrive
Specifications
Specifications
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Drives |
| Manufacturer Part Number |
3470-0083-00 |
| Description |
Through Hole Mount Kit for Unidrive M - Size 8 |
| Accessory Type |
Mounting Kit |
| Protection Rating |
IP65 |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
THM-KIT-F8
Control Techniques Drives