Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
THM-KIT-F9E-F10E Control Techniques Drives, Through Hole Mount Kit for Unidrive
MFG Item Number
3470-0105
THM-KIT-F9E-F10E Control Techniques Drives, Through Hole Mount Kit for Unidrive
MFG Item Number
3470-0105
Item Number
THM-KIT-F9E-F10E
This item cannot be canceled or returned
Description
Through Hole Mount Kit for Unidrive
Specifications
Specifications
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Drives |
| Manufacturer Part Number |
3470-0105 |
| Description |
Through Hole Mount Kit for Unidrive M - Size 9-10E |
| Accessory Type |
Mounting Kit |
| Protection Rating |
IP55 |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
THM-KIT-F9E-F10E
Control Techniques Drives