Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
THM-KIT-F9R-F10R Control Techniques Drives, Through Hole Mount Kit for Unidrive
MFG Item Number
3470-0106-00
THM-KIT-F9R-F10R Control Techniques Drives, Through Hole Mount Kit for Unidrive
MFG Item Number
3470-0106-00
Item Number
THM-KIT-F9R-F10R
This item cannot be canceled or returned
Description
Through Hole Mount Kit for Unidrive
Specifications
Specifications
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Drives |
| Manufacturer Part Number |
3470-0106-00 |
| Description |
Through Hole Mount Kit for Unidrive M Modular Rectifier- Size 9-10D |
| Accessory Type |
Mounting Kit |
| Protection Rating |
IP55 |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
THM-KIT-F9R-F10R
Control Techniques Drives