THM1SC-M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THM1SC-M Panduit Cable Tie Mounts, THM1SC-M Harness Mount, Natural, PA 6.6,

MFG Item Number
THM1SC-M

THM1SC-M Panduit Cable Tie Mounts, THM1SC-M Harness Mount, Natural, PA 6.6,

MFG Item Number
THM1SC-M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Tie Mounts, Series
Item #
THM1SC-M
THM1SC-M Harness Mount, Natural, PA 6.6,

Series Information

Specifications

Specifications
Manufacturer Part Number THM1SC-M
Manufacturer Panduit
Family Series Panduit Cable Tie Mounts
Description Panduit THM1SC-M Harness Mount with a fir tree push barb, holds wire bundles tightly and installs quickly into pre-drilled holes. The mount requires a panel hole diameter of .250 6.5 mm and panel thickness between .03 to .14 .9 mm to 3.4 mmfor
Mounting Push Barb
Color Natural
Height 0.74 "
Width 0.98 "
Depth 0.38 "
Material Nylon
Net Weight 1.9 lbs
Gross Weight 1.9 lbs