Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
THN2262JDC GE Safety Switches, TH Series, 30A 2P HD N5/12 600VDC NONFUSE
MFG Item Number
THN2262JDC
THN2262JDC GE Safety Switches, TH Series, 30A 2P HD N5/12 600VDC NONFUSE
MFG Item Number
THN2262JDC
This item cannot be canceled or returned
Description
Safety Switches, TH Series
30A 2P HD N5/12 600VDC NONFUSE
Specifications
Specifications
Manufacturer Part Number
THN2262JDC
Manufacturer
GE
Product Series
TH
Family Series
GE Safety Switches, TH Series
Description
No matter the application, we’ve got you covered with a rugged, reliable and easy-to-install Spec-Setter safety switch. 30A 2P HD N5/12 600VDC NONFUSE
Switch Type
Heavy Duty
Number of Poles
2
Voltage
600 V
Current Rating
60 A
Fusible
No
NEMA Rating
NEMA 12
Approvals
UL
Net Weight
15 lbs
Gross Weight
15 lbs
THN2262JDC
GE Safety Switches, TH Series