Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
THN3362R GE Safety Switches, TH Series, 60A 3P HD N3R 600V NONFUSE SW
THN3362R GE Safety Switches, TH Series, 60A 3P HD N3R 600V NONFUSE SW
This item cannot be canceled or returned
Description
Safety Switches, TH Series
60A 3P HD N3R 600V NONFUSE SW
Specifications
Specifications
Manufacturer Part Number
THN3362R
Manufacturer
GE
Product Series
TH
Family Series
GE Safety Switches, TH Series
Description
No matter the application, we’ve got you covered with a rugged, reliable and easy-to-install Spec-Setter safety switch. 60A 3P HD N3R 600V NONFUSE SW
Switch Type
Heavy Duty
Number of Poles
3
Voltage
600 V
Current Rating
60 A
Fusible
No
Neutral
Yes
Composition
Metallic
NEMA Rating
NEMA 3R
Approvals
CSA, UL
Net Weight
0.0624 lbs
Gross Weight
15.459 lbs
THN3362R
GE Safety Switches, TH Series