Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
THN3362RF GE Safety Switches, TH Series, 60A 3P HD N3R 600V NONFUSE
MFG Item Number
THN3362RF
THN3362RF GE Safety Switches, TH Series, 60A 3P HD N3R 600V NONFUSE
MFG Item Number
THN3362RF
This item cannot be canceled or returned
Description
Safety Switches, TH Series
60A 3P HD N3R 600V NONFUSE
Specifications
Specifications
| Manufacturer Part Number |
THN3362RF |
| Manufacturer |
GE |
| Product Series |
TH |
| Family Series |
GE Safety Switches, TH Series |
| Description |
No matter the application, we’ve got you covered with a rugged, reliable and easy-to-install Spec-Setter safety switch. 60A 3P HD N3R 600V NONFUSE |
| Switch Type |
Heavy Duty |
| Number of Poles |
3 |
| Voltage |
600 V |
| Current Rating |
60 A |
| Fusible |
No |
| NEMA Rating |
NEMA 3R |
| Approvals |
UL |
| Net Weight |
22.4 lbs |
| Gross Weight |
22.4 lbs |
THN3362RF
GE Safety Switches, TH Series