Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
THN3363J GE Safety Switches, TH Series, 100A 3P HD N12 600V NONFUSE SW
THN3363J GE Safety Switches, TH Series, 100A 3P HD N12 600V NONFUSE SW
This item cannot be canceled or returned
Description
Safety Switches, TH Series
100A 3P HD N12 600V NONFUSE SW
Specifications
Specifications
Manufacturer Part Number
THN3363J
Manufacturer
GE
Product Series
TH
Family Series
GE Safety Switches, TH Series
Description
No matter the application, we’ve got you covered with a rugged, reliable and easy-to-install Spec-Setter safety switch. 100A 3P HD N12 600V NONFUSE SW
Switch Type
Heavy Duty
Number of Poles
3
Voltage
600 V
Current Rating
100 A
Fusible
No
NEMA Rating
NEMA 12
Approvals
UL
Net Weight
31.245 lbs
Gross Weight
33.83 lbs
THN3363J
GE Safety Switches, TH Series