Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
THN3363RA64D GE Safety Switches, TH Series, Safety Switch
MFG Item Number
THN3363RA64D
THN3363RA64D GE Safety Switches, TH Series, Safety Switch
MFG Item Number
THN3363RA64D
This item cannot be canceled or returned
Description
Safety Switches, TH Series
Specifications
Specifications
| Manufacturer Part Number |
THN3363RA64D |
| Manufacturer |
GE |
| Product Series |
TH |
| Family Series |
GE Safety Switches, TH Series |
| Description |
Safety Switch |
| Switch Type |
Heavy Duty |
| Number of Poles |
3 |
| Voltage |
600 V |
| Current Rating |
100 A |
| Fusible |
No |
| NEMA Rating |
NEMA 3R |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
THN3363RA64D
GE Safety Switches, TH Series