Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
THN3364B GE Safety Switches, TH Series, 200A 3P HD N1 600V NONFUSE
THN3364B GE Safety Switches, TH Series, 200A 3P HD N1 600V NONFUSE
This item cannot be canceled or returned
Description
Safety Switches, TH Series
200A 3P HD N1 600V NONFUSE
Specifications
Specifications
| Manufacturer Part Number |
THN3364B |
| Manufacturer |
GE |
| Product Series |
TH |
| Family Series |
GE Safety Switches, TH Series |
| Description |
No matter the application, we’ve got you covered with a rugged, reliable and easy-to-install Spec-Setter safety switch. 200A 3P HD N1 600V NONFUSE |
| Switch Type |
Heavy Duty |
| Number of Poles |
3 |
| Voltage |
600 V |
| Current Rating |
200 A |
| Fusible |
No |
| NEMA Rating |
NEMA 1 |
| Approvals |
UL |
| Net Weight |
32.29 lbs |
| Gross Weight |
32.29 lbs |
THN3364B
GE Safety Switches, TH Series