Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
THN3364SSW GE Safety Switches, TH Series, Safety Switch, 3-P, 200A/600V, N4X,
MFG Item Number
THN3364SSW
THN3364SSW GE Safety Switches, TH Series, Safety Switch, 3-P, 200A/600V, N4X,
MFG Item Number
THN3364SSW
This item cannot be canceled or returned
Description
Safety Switches, TH Series
Safety Switch, 3-P, 200A/600V, N4X,
Specifications
Specifications
| Manufacturer Part Number |
THN3364SSW |
| Manufacturer |
GE |
| Product Series |
TH |
| Family Series |
GE Safety Switches, TH Series |
| Description |
Safety Switch, 3-P, 200A/600V, N4X, Non-Fusible, Heavy Duty, Includes Viewing Window, 304 Stainless Steel |
| Switch Type |
Heavy Duty |
| Number of Poles |
3 |
| Voltage |
600 V |
| Current Rating |
200 A |
| Fusible |
No |
| NEMA Rating |
NEMA 4X |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
THN3364SSW
GE Safety Switches, TH Series