Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THN3365AS

GE Safety Switches

THN3365AS

GE Safety Switches
SW NF HD 400A 3P 600V N4X A
MFG Item Number
THN3365AS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
THN3365AS
SW NF HD 400A 3P 600V N4X A

Series Information

Specifications

Specifications
Manufacturer Part Number THN3365AS
Manufacturer GE
Family Series GE Safety Switches
Description SW NF HD 400A 3P 600V N4X A
Switch Type Heavy Duty
Number of Poles 3
Voltage 600 V
Current Rating 400 A
Fusible No
NEMA Rating NEMA 4, NEMA 4X
Approvals cUL, UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs