THN3365SS

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
THN3365SS GE Safety Switches, TH Series, Safety Switch, 3-P, 400A/600V, N4X,
MFG Item Number
THN3365SS

THN3365SS GE Safety Switches, TH Series, Safety Switch, 3-P, 400A/600V, N4X,

MFG Item Number
THN3365SS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, TH Series
Item #
THN3365SS
Safety Switch, 3-P, 400A/600V, N4X,

TH Series Information


Specifications

Specifications
Manufacturer Part Number THN3365SS
Manufacturer GE
Product Series TH
Family Series GE Safety Switches, TH Series
Description Safety Switch, 3-P, 400A/600V, N4X, Non-Fusible, Heavy Duty, 304 Stainless Steel
Switch Type Heavy Duty
Number of Poles 3
Voltage 600 V
Current Rating 400 A
Fusible No
NEMA Rating NEMA 4X
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
THN3365SS316
THN3365SS316
GE Safety Switches, TH Series