Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Circuit Breakers, A Series
THQB1120AF2
GE Circuit Breakers, A Series
THQB MCB 20A 10KA 1P 120/240V AF2
MFG Item Number
THQB1120AF2
This item cannot be canceled or returned
Description
Circuit Breakers, A Series
THQB MCB 20A 10KA 1P 120/240V AF2
- Branch circuit breakers for use with AQ panels (208/120 Vac 3‑phase or 240 Vac single phase)
Specifications
Specifications
| Manufacturer Part Number |
THQB1120AF2 |
| Manufacturer |
GE |
| Product Series |
A |
| Family Series |
GE Circuit Breakers, A Series |
| Description |
Molded Case Circuit Breaker, Q-Line, Bolt-on Circuit Breakers 240V Class, THQB and THHQB 120/240 VAC Arc Fault Single pole |
| Poles |
1 |
| Current Rating |
20 A |
| Max Voltage |
600 VAC |
| Gross Weight |
0.001 lbs |
| Net Weight |
0.5 lbs |
THQB1120AF2
GE Circuit Breakers, A Series