Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GE Circuit Breakers, A Series
THQB1125GFT
GE Circuit Breakers, A Series
THQB MCB 25A 10KA 1P 120/240V GFT
MFG Item Number
THQB1125GFT
This item cannot be canceled or returned
Description
Circuit Breakers, A Series
THQB MCB 25A 10KA 1P 120/240V GFT
Branch circuit breakers for use with AQ panels (208/120 Vac 3‑phase or 240 Vac single phase)
Specifications
Specifications
Manufacturer Part Number
THQB1125GFT
Manufacturer
GE
Product Series
A
Family Series
GE Circuit Breakers, A Series
Description
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q Line used for connection to load centers and lighting panels.
Poles
1
Current Rating
25 A
Max Voltage
600 VAC
Gross Weight
0.57 lbs
Net Weight
0.57 lbs
THQB1125GFT
GE Circuit Breakers, A Series