Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Circuit Breakers, A Series
THQB2130
GE Circuit Breakers, A Series
THQB MCB 30A 10kA 2P 120/240V
This item cannot be canceled or returned
Description
Circuit Breakers, A Series
THQB MCB 30A 10kA 2P 120/240V
- Branch circuit breakers for use with AQ panels (208/120 Vac 3‑phase or 240 Vac single phase)
Specifications
Specifications
| Manufacturer Part Number |
THQB2130 |
| Manufacturer |
GE |
| Product Series |
A |
| Family Series |
GE Circuit Breakers, A Series |
| Description |
30 Amp Double Pole Bolt-On Breaker
-Bolt to the bus connections of Load Centers and Lighting Panels -UL listed HACR heating, air conditioning and refrigeration. -Internal Common Trip
Q line circuit breakers are one-inch wide |
| Poles |
2 |
| Current Rating |
30 A |
| Max Voltage |
240 VAC |
| Gross Weight |
0.63 lbs |
| Net Weight |
0.745 lbs |
THQB2130
GE Circuit Breakers, A Series