THQB2160

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
THQB2160 GE Circuit Breakers, A Series, THQB MCB 60A 10kA 2P 120/240V
MFG Item Number
THQB2160

THQB2160 GE Circuit Breakers, A Series, THQB MCB 60A 10kA 2P 120/240V

MFG Item Number
THQB2160
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, A Series
Item #
THQB2160
THQB MCB 60A 10kA 2P 120/240V

A Series Information

  • Branch circuit breakers for use with AQ panels (208/120 Vac 3‑phase or 240 Vac single phase)

Specifications

Specifications
Manufacturer Part Number THQB2160
Manufacturer GE
Product Series A
Family Series GE Circuit Breakers, A Series
Description Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers
Poles 2
Current Rating 60 A
Max Voltage 240 VAC
Gross Weight 0.805 lbs
Net Weight 0.645 lbs