Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GE Circuit Breakers, A Series
THQB32070ST1
GE Circuit Breakers, A Series
THQB MCB 70A 10kA 3P 240V ST1
MFG Item Number
THQB32070ST1
This item cannot be canceled or returned
Description
Circuit Breakers, A Series
THQB MCB 70A 10kA 3P 240V ST1
Branch circuit breakers for use with AQ panels (208/120 Vac 3‑phase or 240 Vac single phase)
Specifications
Specifications
Manufacturer Part Number
THQB32070ST1
Manufacturer
GE
Product Series
A
Family Series
GE Circuit Breakers, A Series
Description
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers
Poles
3
Current Rating
80 A
Max Voltage
240 VAC
Gross Weight
3.086 lbs
Net Weight
1.4443 lbs
THQB32070ST1
GE Circuit Breakers, A Series