Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Circuit Breakers, Q-Line Series
THQC1135
GE Circuit Breakers, Q-Line Series
1 POLE 120/240V 10KA 35A W/LOAD LUG
This item cannot be canceled or returned
Description
Circuit Breakers, Q-Line Series
1 POLE 120/240V 10KA 35A W/LOAD LUG
Q-Line Series Information
- Suitable for switching 120 VAC fluorescent lighting loads
- Suitable for mounting on standard 35mm DIN Rail
- UL listed as SWD (switching duty) rated
- Solid or stranded for 14‑10 AWG
- UL listed HACR
Specifications
Specifications
| Manufacturer Part Number |
THQC1135 |
| Manufacturer |
GE |
| Product Series |
Q-Line |
| Family Series |
GE Circuit Breakers, Q-Line Series |
| Description |
Industrial Breakers. Thhqc 1-Pole Gfci. Thqc 1-Pole 120/240v. 11350781 |
| Poles |
1 |
| Current Rating |
35 A |
| Max Voltage |
240 VAC |
| Gross Weight |
0.4 lbs |
| Net Weight |
0.4 lbs |
THQC1135
GE Circuit Breakers, Q-Line Series