THQC1140
GE Circuit Breakers, Q-Line Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THQC1140

GE Circuit Breakers, Q-Line Series

THQC1140

GE Circuit Breakers, Q-Line Series
CIRCUIT BREAKER 1P 40A
MFG Item Number
THQC1140
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Q-Line Series
Item #
THQC1140
CIRCUIT BREAKER 1P 40A

Q-Line Series Information

  • Suitable for switching 120 VAC fluorescent lighting loads
  • Suitable for mounting on standard 35mm DIN Rail
  • UL listed as SWD (switching duty) rated
  • Solid or stranded for 14‑10 AWG
  • UL listed HACR

Specifications

Specifications
Manufacturer Part Number THQC1140
Manufacturer GE
Product Series Q-Line
Family Series GE Circuit Breakers, Q-Line Series
Description General Electric THHQC 1-pole GFCI. Industrial breakers. THQC 1pole 120/240V 10K IC40 amp.
Poles 1
Current Rating 40 A
Max Voltage 240 VAC
Gross Weight 0.448 lbs
Net Weight 0.419 lbs