THQC2130CC
GE Circuit Breakers, Q-Line Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THQC2130CC

GE Circuit Breakers, Q-Line Series

THQC2130CC

GE Circuit Breakers, Q-Line Series
CIRCUIT BREAKER 2P 30A
MFG Item Number
THQC2130CC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Q-Line Series
Item #
THQC2130CC
CIRCUIT BREAKER 2P 30A

Q-Line Series Information

  • Suitable for switching 120 VAC fluorescent lighting loads
  • Suitable for mounting on standard 35mm DIN Rail
  • UL listed as SWD (switching duty) rated
  • Solid or stranded for 14‑10 AWG
  • UL listed HACR

Specifications

Specifications
Manufacturer Part Number THQC2130CC
Manufacturer GE
Product Series Q-Line
Family Series GE Circuit Breakers, Q-Line Series
Description Industrial Breakers. Thhqc 1-Pole Gfci. Thqc 2-Pole 120/240v. 30CC0835
Poles 2
Current Rating 30 A
Max Voltage 240 VAC
Gross Weight 0.309 lbs
Net Weight 0.3087 lbs