Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Circuit Breakers, Q-Line Series
THQC2130GFT
GE Circuit Breakers, Q-Line Series
Thqc 2P 120/240V 30A Gfci Self-Test
MFG Item Number
THQC2130GFT
This item cannot be canceled or returned
Description
Circuit Breakers, Q-Line Series
Thqc 2P 120/240V 30A Gfci Self-Test
Q-Line Series Information
- Suitable for switching 120 VAC fluorescent lighting loads
- Suitable for mounting on standard 35mm DIN Rail
- UL listed as SWD (switching duty) rated
- Solid or stranded for 14‑10 AWG
- UL listed HACR
Specifications
Specifications
| Manufacturer Part Number |
THQC2130GFT |
| Manufacturer |
GE |
| Product Series |
Q-Line |
| Family Series |
GE Circuit Breakers, Q-Line Series |
| Description |
Thqc 2P 120/240V 30A Gfci Self-Test |
| Poles |
2 |
| Current Rating |
30 A |
| Max Voltage |
240 VAC |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
THQC2130GFT
GE Circuit Breakers, Q-Line Series