Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Circuit Breakers, Q-Line Series
THQD22225
GE Circuit Breakers, Q-Line Series
Circuit Breaker, 2P, 225A, 22KAIC
MFG Item Number
THQD22225
This item cannot be canceled or returned
Description
Circuit Breakers, Q-Line Series
Circuit Breaker, 2P, 225A, 22KAIC
Q-Line Series Information
- Suitable for switching 120 VAC fluorescent lighting loads
- Suitable for mounting on standard 35mm DIN Rail
- UL listed as SWD (switching duty) rated
- Solid or stranded for 14‑10 AWG
- UL listed HACR
Specifications
Specifications
| Manufacturer Part Number |
THQD22225 |
| Manufacturer |
GE |
| Product Series |
Q-Line |
| Family Series |
GE Circuit Breakers, Q-Line Series |
| Description |
Circuit Breaker, 2P, 225A, 22KAIC |
| Poles |
2 |
| Current Rating |
225 A |
| Max Voltage |
240 VAC |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
THQD22225
GE Circuit Breakers, Q-Line Series