THQL1115HM
GE Circuit Breakers, Q-Line Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THQL1115HM

GE Circuit Breakers, Q-Line Series

THQL1115HM

GE Circuit Breakers, Q-Line Series
CIRCUIT BREAKER 1P 15A
MFG Item Number
THQL1115HM
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Q-Line Series
Item #
THQL1115HM
CIRCUIT BREAKER 1P 15A

Q-Line Series Information

  • Suitable for switching 120 VAC fluorescent lighting loads
  • Suitable for mounting on standard 35mm DIN Rail
  • UL listed as SWD (switching duty) rated
  • Solid or stranded for 14‑10 AWG
  • UL listed HACR

Specifications

Specifications
Manufacturer Part Number THQL1115HM
Manufacturer GE
Product Series Q-Line
Family Series GE Circuit Breakers, Q-Line Series
Description High Magentic Circuit breakers are designed and programmed to have a higher magnetic trip point than a standard breaker. This can be used in applications where high levels of magnetism may be an issue such as large scale lighting projects. The
Poles 1
Current Rating 15 A
Max Voltage 120 VAC
Gross Weight 0.763 lbs
Net Weight 0.3572 lbs