THQL2115HID
GE Circuit Breakers, Q-Line Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THQL2115HID

GE Circuit Breakers, Q-Line Series

THQL2115HID

GE Circuit Breakers, Q-Line Series
CIRCUIT BREAKER 2P 15A
MFG Item Number
THQL2115HID
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Q-Line Series
Item #
THQL2115HID
CIRCUIT BREAKER 2P 15A

Q-Line Series Information

  • Suitable for switching 120 VAC fluorescent lighting loads
  • Suitable for mounting on standard 35mm DIN Rail
  • UL listed as SWD (switching duty) rated
  • Solid or stranded for 14‑10 AWG
  • UL listed HACR

Specifications

Specifications
Manufacturer Part Number THQL2115HID
Manufacturer GE
Product Series Q-Line
Family Series GE Circuit Breakers, Q-Line Series
Description spikes that result when gaseous discharge lamps, including fluorescent and HID lamps, are switched on and off. The THQL2115HID breaker features 2 poles, an ampere rating of 15 A, an interrupting rating of 10kAIC, and a voltage rating of 120/240V.
Poles 2
Current Rating 15 A
Max Voltage 240 VAC
Gross Weight 1.548 lbs
Net Weight 0.7365 lbs