Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GE Circuit Breakers, Q-Line Series
THQL2120
GE Circuit Breakers, Q-Line Series
THQL 2 POLE 120/240V 10K IC 20 AMP
This item cannot be canceled or returned
Description
Circuit Breakers, Q-Line Series
THQL 2 POLE 120/240V 10K IC 20 AMP
Q-Line Series Information
Suitable for switching 120 VAC fluorescent lighting loads Suitable for mounting on standard 35mm DIN Rail UL listed as SWD (switching duty) rated Solid or stranded for 14‑10 AWG UL listed HACR
Specifications
Specifications
Manufacturer Part Number
THQL2120
Manufacturer
GE
Product Series
Q-Line
Family Series
GE Circuit Breakers, Q-Line Series
Description
Q Line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications in load centers or lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms,
Poles
2
Current Rating
20 A
Max Voltage
240 VAC
Gross Weight
0.65 lbs
Net Weight
0.705 lbs
THQL2120
GE Circuit Breakers, Q-Line Series